Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
PHS 10B-1TB95
Description
PHS 10B-1TB95 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB95
BDI # 1285679
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed