NN 3016 KTN/SP
Description
NN 3016 KTN/SP CYL ROLLER BRG ; NON-RETURNABLE 80MM BORE 125MM OD 34 WID
Part # NN 3016 KTN/SP
BDI # 1417684
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455306
Number of Rows of Rollers:
Double Row
NN 3018 KTN9/SP
Description
NN 3018 KTN9/SP CYL ROLLER BRG ; NON-RETURNABLE 90MM BORE 140MM OD 37 WID
Part # NN 3018 KTN9/SP
BDI # 1417687
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455313
Number of Rows of Rollers:
Double Row
NN 3022 KTN9/SP
Description
NN 3022 KTN9/SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3022 KTN9/SP
BDI # 1417689
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455317
Number of Rows of Rollers:
Double Row
NNU 4936 B/SPC3W33
Description
NNU 4936 B/SPC3W33 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNU 4936 B/SPC3W33
BDI # 1258614
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455350
Number of Rows of Rollers:
Double Row
NN 3028 K/SPW33
Description
NN 3028 K/SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3028 K/SPW33
BDI # 1418371
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No