NU 334 ECM
Description
NU 334 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 334 ECM
BDI # 1263037
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566775
Number of Rows of Rollers:
Single Row
NU 1064 MA
Description
NU 1064 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB
Part # NU 1064 MA
BDI # 1267185
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455417
Number of Rows of Rollers:
Single Row
23952 CCK/W33
Description
23952 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23952 CCK/W33
BDI # 1248170
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23956 CC/W33
Description
23956 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23956 CC/W33
BDI # 1259504
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23952 CCK/C4W33
Description
23952 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMX360MMX75MM
Part # 23952 CCK/C4W33
BDI # 1267628
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing