Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
PHS 140-1TB35
Description
PHS 140-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 140-1TB35
BDI # 1290292
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
PHS 20B-1TB54
Description
PHS 20B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB54
BDI # 1286792
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
PHE 1190TGHCOVER
Description
PHE 1190TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGHCOVER
BDI # 1281897
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.795