PHP 4-5V3750-F
Description
PHP 4-5V3750-F PULLEY ; NON-RETURNABLE
Part # PHP 4-5V3750-F
BDI # 1283634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
PHP 216-14M-55RSB
Description
PHP 216-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-55RSB
BDI # 1290084
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
3