NU 315 ECM/P64VA301
Description
NU 315 ECM/P64VA301 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 315 ECM/P64VA301
BDI # 1305363
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2216 ECML/P63
Description
NU 2216 ECML/P63 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2216 ECML/P63
BDI # 1416493
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455564
Number of Rows of Rollers:
Single Row
NU 2309 ECP/P6VQ3751
Description
NU 2309 ECP/P6VQ3751 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2309 ECP/P6VQ3751
BDI # 1305286
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2308 ECP/P6VQ3752
Description
NU 2308 ECP/P6VQ3752 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 2308 ECP/P6VQ3752
BDI # 1305281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 213 ECML/P63
Description
NU 213 ECML/P63 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 213 ECML/P63
BDI # 1269389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455481
Number of Rows of Rollers:
Single Row