Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
KMFE 10
Description
KMFE 10 BRG LOCKNUT ; M50X1.5 INT THRD 70MM OD 14MM WD 5EA/PAK
Part # KMFE 10
BDI # 1303297
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
M6 Grub Screw
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14