KM 13

COMPARE

KM 13

Description
KM 13 BRG LOCKNUT ; 85MM OD 12MM NOMINAL THK

SKF

Part # KM 13

BDI # 1422125

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
KMK 13

COMPARE

KMK 13

Description
KMK 13

SKF

Part # KMK 13

BDI # 1260089

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KMT 13

COMPARE

KMT 13

Description
KMT 13 BRG LOCKNUT

SKF

Part # KMT 13

BDI # 1421644

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY