6315/C3VL0241
Description
6315/C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 75MMX160MMX37MM OPEN
Part # 6315/C3VL0241
BDI # 1261944
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
Features
Height - Millimeter:
55
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
2.165
Bore 2 - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row
Cage Material:
Steel
Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2280
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1860
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No