24148 CC/C3W33
Description
24148 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148 CC/C3W33
BDI # 1267643
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1110TGHCOVER
Description
PHE 1110TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1110TGHCOVER
BDI # 1281890
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 117MM Bore Range | 3000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
6.339
24148 CCK30/W33
Description
24148 CCK30/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148 CCK30/W33
BDI # 1260043
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24148 CCK30/C3W33
Description
24148 CCK30/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148 CCK30/C3W33
BDI # 1268220
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24148 CC/C5W33
Description
24148 CC/C5W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24148 CC/C5W33
BDI # 1258291
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C5-Extra-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing