23052 CC/C4W33
Description
23052 CC/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23052 CC/C4W33
BDI # 1247233
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23052 CC/C2W33
Description
23052 CC/C2W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23052 CC/C2W33
BDI # 1247232
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23052 CC/C08W33
Description
23052 CC/C08W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23052 CC/C08W33
BDI # 1247230
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NN 3052 K/SPW33
Description
NN 3052 K/SPW33 CYL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # NN 3052 K/SPW33
BDI # 1305101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455329
Number of Rows of Rollers:
Double Row
23056 CC/W33
Description
23056 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23056 CC/W33
BDI # 1259204
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing