PHP 4-5V3150-F
Description
PHP 4-5V3150-F PULLEY ; NON-RETURNABLE
Part # PHP 4-5V3150-F
BDI # 1283633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
PHP 4-5V3750-F
Description
PHP 4-5V3750-F PULLEY ; NON-RETURNABLE
Part # PHP 4-5V3750-F
BDI # 1283634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
PHP 192-14M-55RSB
Description
PHP 192-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 192-14M-55RSB
BDI # 1290083
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
239/630 CA/W33
Description
239/630 CA/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 239/630 CA/W33
BDI # 1269557
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing