3318 A/C3
Description
3318 A/C3 ANG CONTACT BALL BRG ; 90MM BORE 190MM OD 73MM WD DR OPEN
Part # 3318 A/C3
BDI # 1415897
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5413C
Description
MRC.5413C ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5413C
BDI # 663084
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
256502
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3318 A
Description
3318 A ANG CONTACT BALL BRG ; NON-RETURNABLE 90MMB 190MMOD 73MM WD DR
Part # 3318 A
BDI # 1415463
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Two Piece Bearing
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7013 CE/HCQBCAVQ126
Description
7013 CE/HCQBCAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID-SINGLE AND MATCHED
Part # 7013 CE/HCQBCAVQ126
BDI # 1263773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)