Page 1 of 2

Next

Compare
KRE 52 PP

COMPARE

KRE 52 PP

Description
KRE 52 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KRE 52 PP

BDI # 1417333

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY
KR 52 PPXA

COMPARE

KR 52 PPXA

Description
SKF KR 52 PPXA

SKF

Part # KR 52 PPXA

BDI # 1422908

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY
KRV 52 PP

COMPARE

KRV 52 PP

Description
KRV 52 PP

SKF

Part # KRV 52 PP

BDI # 1417334

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 52 PP

COMPARE

KR 52 PP

Description
NOT AVAILABLE IN CANADA

SKF

Part # KR 52 PPA

BDI # 1417332

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NUKRE 52 A

COMPARE

NUKRE 52 A

Description
NUKRE 52 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 52 A

BDI # 1423230

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY