NNCF 5048 CV/L4BC3DR

COMPARE

NNCF 5048 CV/L4BC3DR

Description
NNCF 5048 CV/L4BC3DR CYL RLR BRG

SKF

Part # NNCF 5048 CV/L4BC3DR

BDI # 23035632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNF 5048 ADA-2LSV

COMPARE

NNF 5048 ADA-2LSV

Description
NNF 5048 ADA-2LSV CYLINDRICAL RLR BRNG ; 9.449" ID 14.173" OD 6.299" WD

SKF

Part # NNF 5048 ADA-2LSV

BDI # 1305109

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Modified Internal Design | Seals on Both Sides | Snap Ring Groove
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNCF 5044 V/L4BC3DR

COMPARE

NNCF 5044 V/L4BC3DR

Description
NNCF 5044 V/L4BC3DR CYLINDRICAL RLR BRG

SKF

Part # NNCF 5044 V/L4BC3DR

BDI # 22782899

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY