Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 1060 MA
Description
NU 1060 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB
Part # NU 1060 MA
BDI # 1268492
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455415
Number of Rows of Rollers:
Single Row
QJ 334 N2MA
Description
QJ 334 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 334 N2MA
BDI # 1268491
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257331
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 2320 ECML/C3
Description
NJ 2320 ECML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2320 ECML/C3
BDI # 1417337
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455142
Number of Rows of Rollers:
Single Row
5222C
Description
MRC.5222C ANG CONTACT BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 69.8MM WD
Part # MRC.5222C
BDI # 663674
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256303
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)