3309 ANR/C3
Description
3309 ANR/C3 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 3309 ANR/C3
BDI # 1261298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring
Global Part Number GPN:
257885
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3309 ANR
Description
3309 ANR ANG CONTACT BALL BRG ; 45MMX100MMX39.7MM
Part # 3309 ANR
BDI # 1259583
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257886
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5309MZZG
Description
MRC.5309MZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMIDX100MMODX1.56"W
Part # MRC.5309MZZG
BDI # 663009
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256403
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5309CFFG
Description
MRC.5309CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309CFFG
BDI # 662996
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256388
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5309CZZG
Description
MRC.5309CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309CZZG
BDI # 663000
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256392
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)