23222 CCK/W33
Description
23222 CCK/W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID
Part # 23222 CCK/W33
BDI # 1418963
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254747
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
27.5 Degree
Global Part Number GPN:
257958
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254748
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
PHE 1040TGHCOVER
Description
PHE 1040TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1040TGHCOVER
BDI # 1281885
Features
Component:
Horizontal Split Cover
Width - Millimeter:
70
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.606
Outside Diameter - Millimeter:
117
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.756