Page 1 of 795

Next

Compare
PHS 24B-1BH11

COMPARE

PHS 24B-1BH11

Description
PHS 24B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1BH11

BDI # 1292342

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.324

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1BH30

COMPARE

PHS 80-1BH30

Description
PHS 80-1BH30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1BH30

BDI # 1288496

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2TBH20

COMPARE

PHS 12B-2TBH20

Description
PHS 12B-2TBH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2TBH20

BDI # 1292340

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.794
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.186
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.78
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1TBH10

COMPARE

PHS 16B-1TBH10

Description
PHS 16B-1TBH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TBH10

BDI # 1292341

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.236
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.678
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 82.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 50-2B112

COMPARE

PHS 50-2B112

Description
PHS 50-2B112 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-2B112

BDI # 1288111

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY