Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.6 - 1.6 Cv Factor | Without Plug In Sub Plate | Dust Protected Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | 1 W Standard Function
Overall Length - Inch:
6.417
Voltage:
110/50-60 VAC
SY7220-3DZ-02T-F2
Description
SY7220-3DZ-02T-F2 ; VALVE DBL SOL BODY PT DIN
Part # SY7220-3DZ-02T-F2
BDI # 17867921
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
7.063
Voltage:
110/50-60 VAC