ASP430F-U02-07-X352
Description
ASP430F-U02-07-X352 ; FLOW CONTROL W/ CHECK VALVE
Part # ASP430F-U02-07-X352
BDI # 18211459
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.772
Voltage:
Not Applicable
Overall Width - Inch:
1.366
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 - 1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
2.567
Voltage:
Not Applicable
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Straight
Overall Length - Inch:
2.504
Voltage:
Not Applicable
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.575
Voltage:
Not Applicable