Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
35/40 Cv Factor | Air Fluid | Diaphragm Type
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
2.134
Voltage:
Not Applicable
Features
Port Type:
1/8" FNPT | M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Foot Pedal | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Lock | Pilot Signal for Air Operated Valve Application
Overall Length - Inch:
7.559
Voltage:
Not Applicable
VPA542-1-03FA
Description
VPA542-1-03FA ; AIR PILOTED POPPET VALVE
Part # VPA542-1-03FA
BDI # 21456539
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable