Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
110/50-60 VAC
SY3340R-3LOZ
Description
SY3340R-3LOZ ; SY3000 SOL/VALVE, RUBBER SEAL
Part # SY3340R-3LOZ
BDI # 18595973
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | External Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
4.39
Voltage:
110/50-60 VAC
SY5220-3DZ-01
Description
SY5220-3DZ-01 ; VALVE DBL SOL BODY PT DIN
Part # SY5220-3DZ-01
BDI # 17866709
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.504
Voltage:
110/50-60 VAC
SY5220-3D-01
Description
SY5220-3D-01 ; VALVE DBL SOL BODY PT DIN
Part # SY5220-3D-01
BDI # 17866703
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
6.504
Voltage:
110/50-60 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor | 2.2MM Orifice Size | Air - Water Fluid | Normally Closed | Built-In Full Wave Rectifier | Conduit | Class B | In/Out Position
Overall Length - Inch:
3.11
Voltage:
110/50-60 VAC