VFS2200-9FZ(AC12V)
Description
VFS2200-9FZ(AC12V) ; VFS2000 SOL VALVE 4/5 PORT
Part # VFS2200-9FZ(AC12V)
BDI # 18599491
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.925
Voltage:
12/50-60 VAC