NVFS2110-9D-02T(AC440V)
Description
NVFS2110-9D-02T(AC440V) ; VALVE SOL 440VAC
Part # NVFS2110-9D-02T(AC440V)
BDI # 18588292
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.58 - 0.65 Cv Factor | With Sub Plate | DIN Terminal | Side Ported
Overall Length - Inch:
4.705
Voltage:
440 VAC