MXS16-125-X1341
Description
MXS16-125-X1341 ; CYL SLIDE TABLE FOOD GREASE
Part # MXS16-125-X1341
BDI # 17574960
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Non Locking Type Manual Override | L Plug | UL/CSA Compliant
Overall Length - Inch:
4.854
Voltage:
12 VDC
Overall Width - Inch:
1.811
MXS12-75A-X1341
Description
MXS12-75A-X1341 ; CYL SLIDE TABLE FOOD GRADE
Part # MXS12-75A-X1341
BDI # 17574639