HR-3/4-XB
Description
HR-3/4-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-3/4-XB
BDI # 840896
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590125
CR-7/8-XBC
Description
CR-7/8-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-7/8-XBC
BDI # 841151
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589796
HR-5/8-XB
Description
HR-5/8-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-5/8-XB
BDI # 840895
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590134
CR-1-7/8
Description
CR-1-7/8 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-1-7/8
BDI # 840989
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589676
HR-1/2-XB
Description
HR-1/2-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-1/2-XB
BDI # 840894
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
590133