CR-1-X

COMPARE

CR-1-X

Description
CR-1-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-1-X

BDI # 841030

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590927

Price Inventory : Available to order
Loading Price
QTY
CR-1-XBC

COMPARE

CR-1-XBC

Description
CR-1-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-1-XBC

BDI # 841152

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589628

Price Inventory : Available to order
Loading Price
QTY