CR-3/4-XB-SS

COMPARE

CR-3/4-XB-SS

Description
CR-3/4-XB-SS NEEDLE BRG CAM FOLLOWER ; STUD TYPE SS HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-3/4-XB-SS

BDI # 841553

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Threaded End Lubrication
Global Part Number GPN: 590476

Price Inventory : Available to order
Loading Price
QTY
CR-3/4-XB

COMPARE

CR-3/4-XB

Description
CR-3/4-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-3/4-XB

BDI # 841052

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589602

Price Inventory : Available to order
Loading Price
QTY