CR-7/8-XB-SS

COMPARE

CR-7/8-XB-SS

Description
CR-7/8-XB-SS NEEDLE BRG CAM FOLLOWER ; STUD TYPE SS HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-7/8-XB-SS

BDI # 841554

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Threaded End Lubrication
Global Part Number GPN: 590492

Price Inventory : Available to order
Loading Price
QTY