CR-1-1/2

COMPARE

CR-1-1/2

Description
CR-1-1/2 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1-1/2

BDI # 840986

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589632

Price Inventory : Available to order
Loading Price
QTY
CR-1

COMPARE

CR-1

Description
CR-1 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1

BDI # 840982

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590924

Price Inventory : Available to order
Loading Price
QTY