CR-1-1/4-XB

COMPARE

CR-1-1/4-XB

Description
CR-1-1/4-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-1-1/4-XB

BDI # 841056

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589643

Price Inventory : Available to order
Loading Price
QTY
CR-1-1/4-XB-SS

COMPARE

CR-1-1/4-XB-SS

Description
CR-1-1/4-XB-SS NEEDLE BRG CAM FOLLOWER ; STUD TYPE SS HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-1-1/4-XB-SS

BDI # 841557

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Threaded End Lubrication
Global Part Number GPN: 590412

Price Inventory : Available to order
Loading Price
QTY