CR-3-XB

COMPARE

CR-3-XB

Description
CR-3-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-3-XB

BDI # 841066

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589605

Price Inventory : Available to order
Loading Price
QTY