CR-2-1/2-XBEC

COMPARE

CR-2-1/2-XBEC

Description
CR-2-1/2-XBEC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-2-1/2-XBEC

BDI # 841387

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589723

Price Inventory : Available to order
Loading Price
QTY
CR-2-1/2-XB

COMPARE

CR-2-1/2-XB

Description
CR-2-1/2-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-2-1/2-XB

BDI # 841064

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589720

Price Inventory : Available to order
Loading Price
QTY