CR-1/2-XB

COMPARE

CR-1/2-XB

Description
CR-1/2-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-1/2-XB

BDI # 841047

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 590929

Price Inventory : Available to order
Loading Price
QTY
CR-1/2-B

COMPARE

CR-1/2-B

Description
CR-1/2-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED

SMITH BEARING

Part # CR-1/2-B

BDI # 840999

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 590959

Price Inventory : Available to order
Loading Price
QTY