Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Self-Lubricating
Global Part Number GPN:
589468
HR-3-XC
Description
HR-3-XC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-3-XC
BDI # 840970
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590220
CR-3-B
Description
CR-3-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-3-B
BDI # 841018
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589742
BCR-3-C
Description
BCR-3-C BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # BCR-3-C
BDI # 841774
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590362
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Contamination Resistant
Global Part Number GPN:
590099