RH-30-BK-FS3816
Description
RH-30-BK-FS3816 RATCHET HANDLE ; FEMALE 3/8-16 BLACK 2EA/PAK
Part # RH-30-BK-FS3816
BDI # 341275
Features
Size:
2.58 IN H | 3/8-16 Female Thread
Used For:
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Part Description:
Adjustable Female Ratchet Handle
Inch - Metric:
Inch
Material:
Handle: Polyamide | Threaded Insert: Stainless Steel
Other Features:
Black | Large
Product Name:
Ratchet Handle
UCFQ205-16
Description
UCFQ205-16 FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 70205V-EC
BDI # 339832
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Black Housing
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
4
UCFH205-25M-CEC
Description
UCFH205-25M-CEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 54205NR-EC
BDI # 340078
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
UCFH205-16-SS-NC-CEC
Description
UCFH205-16-SS-NC-CEC FLANGE BEARING UNIT ; NON-RETURNABLE NOLU-CLEAN SS
Part # 74205CGR/SS-EC
BDI # 23998295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.38
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | White Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 1.25 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip