Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
UCFH207-20-SS-NC-CEC
Description
UCFH207-20-SS-NC-CEC FLANGE BEARING UNIT ; NON-RETURNABLE NOLU-CLEAN SS
Part # AA5008755
BDI # 24011020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | White Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
UCFH205-16-SS-NC-CEC
Description
UCFH205-16-SS-NC-CEC FLANGE BEARING UNIT ; NON-RETURNABLE NOLU-CLEAN SS
Part # 74205CGR/SS-EC
BDI # 23998295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.38
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | White Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
Features
Size:
6 IN L X 1.35 IN W X 1 IN H | 5 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Rail Clamp and Metal Rod Combination
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Product Name:
Clamp with Rod
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.75 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip