815-27R23M-RMS

COMPARE

815-27R23M-RMS

Description
815-27R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED

SYSTEM PLAST

Part # 815-27R23M-RMS

BDI # 336389

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY