880-11R23M-RMS

COMPARE

880-11R23M-RMS

Description
880-11R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 880-11R23M-RMS

BDI # 336497

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.32
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 135.128
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880-10R23M-RMS

COMPARE

880-10R23M-RMS

Description
880-10R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 880-10R23M-RMS

BDI # 336482

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Other Features: Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880-9R23M-RMS

COMPARE

880-9R23M-RMS

Description
880-9R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 880-9R23M-RMS

BDI # 336528

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.33
Other Features: Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880-12R23M-RMS

COMPARE

880-12R23M-RMS

Description
880-12R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 880-12R23M-RMS

BDI # 336508

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Other Features: Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY