881-23R1.25-DS-SS
Description
881-23R1.25-DS-SS MOLDED SPROCKET ; POR NON RETURNABLE
Part # 881-23R1.25-DS-SS
BDI # 336574
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-23R23M-RMS
Description
881-23R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 881-23R23M-RMS
BDI # 336561
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
881-23R1.44-RMS
Description
881-23R1.44-RMS ROUND BORE 1-7/16 ; MACHINE SPLIT
Part # 881-23R1.44-RMS
BDI # 336564
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Idler Bore
820-23R1.25-WL
Description
820-23R1.25-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R1.25-WL
BDI # 336325
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-23R35M-DS
Description
820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R35M-DS
BDI # 24481508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
141.199
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore