1400V-8R23M-RM
Description
1400V-8R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1400V-8R23M-RM
BDI # 24480188
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.583
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
9.06
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
218
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
1400V-7R23M-RM
Description
1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 1400V-7R23M-RM
BDI # 24480792
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.48
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.27
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
190
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore