600-10R23M-RM

Description
600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 600-10R23M-RM

BDI # 24481322

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.07
Pitch - Millimeter: 63.5
Hub Type: A-No Hub
Inch - Metric: Metric

Material: Polyamide
Pitch Diameter - Millimeter: 204.978
Modular - Flat Top Size: 600
Number of Teeth: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY