VG-682-SS-4-7
Description
VG-682-SS-4-7 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 4" X 7FT
Part # VG-682-SS-4-7
BDI # 338013
Features
Roller Width - Inch:
3.78
Roller Width - Millimeter:
96.012
Series:
682
Length - Feet:
7
Height - Millimeter:
116.84
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-2-8
Description
VG-682-SS-2-8 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 2" X 8FT
Part # VG-682-SS-2-8
BDI # 338006
Features
Roller Width - Inch:
1.85
Roller Width - Millimeter:
46.99
Series:
682
Length - Feet:
8
Height - Millimeter:
68.58
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-6-5
Description
VG-682-SS-6-5 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 6" X 5FT
Part # VG-682-SS-6-5
BDI # 338019
Features
Roller Width - Inch:
5.66
Roller Width - Millimeter:
143.764
Series:
682
Length - Feet:
5
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-4-10
Description
VG-682-SS-4-10 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 4" X 10FT
Part # VG-682-SS-4-10
BDI # 338007
Features
Roller Width - Inch:
3.78
Roller Width - Millimeter:
96.012
Series:
682
Length - Feet:
10
Height - Millimeter:
116.84
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-682-SS-4-8
Description
VG-682-SS-4-8 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 4" X 8FT
Part # VG-682-SS-4-8
BDI # 338014
Features
Roller Width - Inch:
3.78
Roller Width - Millimeter:
96.012
Series:
682
Length - Feet:
8
Height - Millimeter:
116.84
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin