Features
Thread Size:
3/4-10
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-501D-01-S34-L10
Description
VG-501D-01-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-501D-01-S34-L10
BDI # 342942
Features
Thread Size:
3/4-10
Series:
501
Thread Length - Inch:
8.81
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
223.774
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 3000 Lbs | Higher Load Capacity
Product Name:
Leveler
Overall Height - Inch:
10.71
Features
Thread Size:
3/4-10
Series:
SaniStar
Thread Length - Inch:
1.45
Articulation:
4 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
36.83
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Product Name:
Leveler
Overall Height - Inch:
7.3
VG-511-04-S34-L5
Description
VG-511-04-S34-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-04-S34-L5
BDI # 343161
Features
Thread Size:
3/4-10
Series:
511
Thread Length - Inch:
4.6
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
116.84
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
6.2
VG-511-01-S34-L10
Description
VG-511-01-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-01-S34-L10
BDI # 343051
Features
Thread Size:
3/4-10
Series:
511
Thread Length - Inch:
9.09
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
230.886
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
10.69