VG-511-03-SM16-L7
Description
VG-511-03-SM16-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-03-SM16-L7
BDI # 343128
Features
Thread Size:
M16
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-511-03-SM16-L5
Description
VG-511-03-SM16-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-03-SM16-L5
BDI # 343126
Features
Thread Size:
M16
Series:
511
Thread Length - Inch:
4.6
Articulation:
15 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
116.84
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.2
VG-511-02-SM16-L7T
Description
VG-511-02-SM16-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511-02-SM16-L7T
BDI # 343086
Features
Thread Size:
M16
Series:
511-T
Thread Length - Inch:
6.09
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
Features
Thread Size:
M16
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-505D-02-SM16-L3
Description
VG-505D-02-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-505D-02-SM16-L3
BDI # 343002
Features
Thread Size:
M16
Series:
505
Thread Length - Inch:
2.64
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
67.056
Inch - Metric:
Metric
Other Features:
Maximum Load 3000 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.74