Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.976
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.548
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed