P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS PULLEY

TB WOODS

Part # P1928M50

BDI # 994608

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
F192-14M-55-E

COMPARE

F192-14M-55-E

Description
F192-14M-55-E SYNCHRONOUS PULLEY

TB WOODS

Part # F19214M55

BDI # 990843

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
W192-8M-35-E

COMPARE

W192-8M-35-E

Description
W192-8M-35-E SYNCHRONOUS PULLEY

TB WOODS

Part # W1928M35

BDI # 989010

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
F192-14M-85-E

COMPARE

F192-14M-85-E

Description
F192-14M-85-E SYNCHRONOUS PULLEY

TB WOODS

Part # F192-14M-85-E

BDI # 997811

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
F192-14M-40-E

COMPARE

F192-14M-40-E

Description
F192-14M-40-E SYNCHRONOUS PULLEY

TB WOODS

Part # F192-14M-40-E

BDI # 991235

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY