Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed