Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
471462
Bushing Series:
SF
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563